- 140 mm ID x 300 mm OD x 102 mm Wide
- Tapered Bore
- Shaker Screen Bearing
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
applications
- For heavy-duty applications
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Dynamic Load Rating | 1460 kN |
| O.D. | 300 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bore Type | Tapered Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Static Load Rating [Max] | 1630 kN |
| Radial Internal Clearance | C4 |
| Ring Modification | T41A - Reduced Tolerances for Bore & Outside Diameter Increased Radial Clearance |
| Cage Material | Machined Brass, Outer Ring Guided |
| Outer Ring Width | 102 mm |
| Bearing Type | Shaker Screen Bearing |
| Limiting Speed | 2200 rpm |
| I.D. | 140 mm |
| RIC | C4 |
| Weight | 77.14 LB |

