- Radial, Self-Aligning Bearing Type
- 140 mm Inner Diameter
- 300 mm Outer Diameter
- 102 mm Width
| I.D. | 140 mm |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed | 2200 rpm |
| O.D. | 300 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.46e+006 N |
| Static Load Rating [Max] | 1.63e+006 N |
| Weight | 72.578 LB |
| EAN or UPC | 4026677833327 |

