- Radial, Self-Aligning Bearing Type
- 140 mm Inner Diameter
- 300 mm Outer Diameter
- 102 mm Width
applications
- For heavy-duty applications
features
- Reduced operating costs
- Longer service life
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Enclosure | Unsealed |
| Corner Radius [Min] | 4 mm |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 1.63e+006 N |
| Dynamic Load Rating | 1.46e+006 N |
| I.D. | 140 mm |
| Outer Ring Width | 102 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | T41A - Reduced Tolerances for Bore & Outside Diameter Increased Radial Clearance |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Inch/Metric | Metric |
| RIC | C4 |
| O.D. | 300 mm |
| Limiting Speed | 2200 rpm |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C4 |
| Weight | 72.578 LB |
| EAN or UPC | 4026677870896 |

