
O.D. | 280 mm |
I.D. | 130 mm |
Radial Internal Clearance | C3 |
Inch/Metric | Metric |
Static Load Rating [Max] | 1.37e+006 N |
Bearing Type | Radial, Self-Aligning |
Dynamic Load Rating | 1.25e+006 N |
Corner Radius [Min] | 4 mm |
Weight | 59.745 LB |
EAN or UPC | 4026677866080 |
