- Radial, Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 280 mm Outer Diameter
- 93 mm Width
| I.D. | 130 mm |
| O.D. | 280 mm |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.25e+006 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.37e+006 N |
| Weight | 59.744 LB |
| EAN or UPC | 4026677997333 |

