- 120 mm ID x 260 mm OD x 86 mm Wide
- Tapered Bore
- Shaker Screen Bearing
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
applications
- For heavy-duty applications
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Enclosure | Unsealed |
| Radial Internal Clearance | C4 |
| Outer Ring Width | 86 mm |
| Bearing Type | Shaker Screen Bearing |
| Cage Material | Machined Brass, Outer Ring Guided |
| Ring Modification | T41A - Reduced Tolerances for Bore & Outside Diameter Increased Radial Clearance |
| I.D. | 120 mm |
| O.D. | 260 mm |
| Static Load Rating [Max] | 1160 kN |
| Dynamic Load Rating | 1080 kN |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Limiting Speed | 2600 rpm |
| RIC | C4 |
| Bore Type | Tapered Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 46.284 LB |

