- Radial, Self-Aligning Bearing Type
- 120 mm Inner Diameter
- 260 mm Outer Diameter
- 86 mm Width
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C2 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Dynamic Load Rating | 1.08e+006 N |
| Outer Ring Width | 86 mm |
| O.D. | 260 mm |
| Bearing Type | Radial, Self-Aligning |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Corner Radius [Min] | 3 mm |
| Inch/Metric | Metric |
| RIC | C2 |
| I.D. | 120 mm |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Ring Modification | None |
| Static Load Rating [Max] | 1.17e+006 N |
| Weight | 48.28 LB |
| EAN or UPC | 4026677863478 |

