| Dynamic Load Rating | 1.08e+006 N |
| O.D. | 260 mm |
| Static Load Rating [Max] | 1.17e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| I.D. | 120 mm |
| Weight | 46.297 LB |
| EAN or UPC | 4026677849786 |
| Dynamic Load Rating | 1.08e+006 N |
| O.D. | 260 mm |
| Static Load Rating [Max] | 1.17e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| I.D. | 120 mm |
| Weight | 46.297 LB |
| EAN or UPC | 4026677849786 |