- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 80 mm Width
| Outer Ring Width | 80 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C2 |
| I.D. | 110 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Corner Radius [Min] | 3 mm |
| RIC | C2 |
| Ring Modification | None |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Static Load Rating [Max] | 1.07e+006 N |
| Dynamic Load Rating | 950000 N |
| O.D. | 240 mm |
| Bearing Type | Radial, Self-Aligning |
| Enclosure | Unsealed |
| Weight | 38.58 LB |
| EAN or UPC | 4026677862563 |

