| Static Load Rating [Max] | 920000 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 3 mm |
| I.D. | 100 mm |
| O.D. | 215 mm |
| Dynamic Load Rating | 810000 N |
| Inch/Metric | Metric |
| Weight | 26.896 LB |
| EAN or UPC | 4026677848512 |
| Static Load Rating [Max] | 920000 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 3 mm |
| I.D. | 100 mm |
| O.D. | 215 mm |
| Dynamic Load Rating | 810000 N |
| Inch/Metric | Metric |
| Weight | 26.896 LB |
| EAN or UPC | 4026677848512 |