
- Radial, Self-Aligning Bearing Type
- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 73 mm Width
applications
- For heavy-duty applications
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bore Type | Tapered Bore |
Static Load Rating [Max] | 920000 N |
Outer Ring Width | 73 mm |
O.D. | 215 mm |
Inch/Metric | Metric |
I.D. | 100 mm |
Enclosure | Unsealed |
Bearing Type | Radial, Self-Aligning |
Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
Dynamic Load Rating | 810000 N |
Ring Modification | T41A - Reduced Tolerances for Bore & Outside Diameter Increased Radial Clearance |
Corner Radius [Min] | 3 mm |
Limiting Speed | 3000 rpm |
RIC | C4 |
Radial Internal Clearance | C4 |
Cage Material | Machined Brass, Roller Riding |
Radial Internal Clearance Specification | Clearance Greater Than C3 |
Weight | 26.889 LB |
EAN or UPC | 4026677862099 |
