- Radial, Self-Aligning Bearing Type
- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 73 mm Width
applications
- For heavy-duty applications
features
- Longer service life
- Reduced operating costs
| Inch/Metric | Metric |
| I.D. | 100 mm |
| RIC | C4 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Static Load Rating [Max] | 920000 N |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 3000 rpm |
| Outer Ring Width | 73 mm |
| Radial Internal Clearance | C4 |
| O.D. | 215 mm |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Dynamic Load Rating | 810000 N |
| Bearing Type | Radial, Self-Aligning |
| Ring Modification | T41A - Reduced Tolerances for Bore & Outside Diameter Increased Radial Clearance |
| Cage Material | Steel |
| Weight | 28.894 LB |
| EAN or UPC | 4012802173741 |

