- Radial, Self-Aligning Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 67 mm Width
applications
- For heavy-duty applications
features
- Longer service life
- Reduced operating costs
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Limiting Speed | 3000 rpm |
| RIC | C4 |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 670000 N |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| I.D. | 95 mm |
| Cage Material | Steel |
| Radial Internal Clearance | C4 |
| Outer Ring Width | 67 mm |
| Static Load Rating [Max] | 700000 N |
| Ring Modification | T41A - Reduced Tolerances for Bore & Outside Diameter Increased Radial Clearance |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| O.D. | 200 mm |
| Weight | 21.358 LB |
| EAN or UPC | 4012802173734 |

