| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| I.D. | 95 mm |
| Static Load Rating [Max] | 700000 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 200 mm |
| Dynamic Load Rating | 670000 N |
| Weight | 20.569 LB |
| EAN or UPC | 4026677868718 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| I.D. | 95 mm |
| Static Load Rating [Max] | 700000 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 200 mm |
| Dynamic Load Rating | 670000 N |
| Weight | 20.569 LB |
| EAN or UPC | 4026677868718 |