- Radial, Self-Aligning Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 67 mm Width
| Radial Internal Clearance | C4 |
| O.D. | 200 mm |
| Limiting Speed | 3000 rpm |
| Dynamic Load Rating | 670000 N |
| I.D. | 95 mm |
| Corner Radius [Min] | 3 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 700000 N |
| Inch/Metric | Metric |
| Weight | 20.893 LB |
| EAN or UPC | 4026677870773 |

