- Radial, Self-Aligning Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 67 mm Width
| I.D. | 95 mm |
| Static Load Rating [Max] | 700000 N |
| Corner Radius [Min] | 3 mm |
| O.D. | 200 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 670000 N |
| Weight | 20.723 LB |
| EAN or UPC | 4026677893871 |

