- Radial, Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 64 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 610000 N |
| Radial Internal Clearance | C3 |
| O.D. | 190 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 630000 N |
| Corner Radius [Min] | 3 mm |
| I.D. | 90 mm |
| Weight | 18.606 LB |
| EAN or UPC | 4026677861832 |

