- Radial, Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 64 mm Width
| Radial Internal Clearance | C2 |
| Outer Ring Width | 64 mm |
| Bearing Type | Radial, Self-Aligning |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 190 mm |
| Ring Modification | None |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 610000 N |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| Cage Material | Brass/Bronze |
| Static Load Rating [Max] | 630000 N |
| I.D. | 90 mm |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Bore Type | Round Bore |
| RIC | C2 |
| Weight | 18.606 LB |
| EAN or UPC | 4026677861795 |

