- Radial, Self-Aligning Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 60 mm Width
| Inch/Metric | Metric |
| Limiting Speed | 4000 rpm |
| I.D. | 85 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 540000 N |
| O.D. | 180 mm |
| Static Load Rating [Max] | 560000 N |
| Corner Radius [Min] | 3 mm |
| Weight | 15.873 LB |
| EAN or UPC | 4026677810625 |

