- Radial, Self-Aligning Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 58 mm Width
| Static Load Rating [Max] | 510000 N |
| Limiting Speed | 4300 rpm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 80 mm |
| Inch/Metric | Metric |
| O.D. | 170 mm |
| Dynamic Load Rating | 495000 N |
| Corner Radius [Min] | 2.1 mm |
| Weight | 12.629 LB |
| EAN or UPC | 4026677808653 |

