- Radial, Self-Aligning Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 55 mm Width
| Ring Modification | T41A - Reduced Tolerances for Bore & Outside Diameter Increased Radial Clearance |
| Static Load Rating [Max] | 450000 N |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 445000 N |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C4 |
| I.D. | 75 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Weight | 11.485 LB |
| EAN or UPC | 4026677861092 |

