- Radial, Self-Aligning Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 55 mm Width
| Static Load Rating [Max] | 450000 N |
| Dynamic Load Rating | 445000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 160 mm |
| I.D. | 75 mm |
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed | 4300 rpm |
| Weight | 10.689 LB |
| EAN or UPC | 4026677808592 |

