| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 390000 N |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Static Load Rating [Max] | 390000 N |
| Inch/Metric | Metric |
| Weight | 9.237 LB |
| EAN or UPC | 4026677860873 |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 390000 N |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Static Load Rating [Max] | 390000 N |
| Inch/Metric | Metric |
| Weight | 9.237 LB |
| EAN or UPC | 4026677860873 |