- Radial, Self-Aligning Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 51 mm Width
| Static Load Rating [Max] | 390000 N |
| Bearing Type | Radial, Self-Aligning |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Radial Internal Clearance | C4 |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 150 mm |
| Inch/Metric | Metric |
| Series | 22300 Series |
| RIC | C4 |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 390000 N |
| I.D. | 70 mm |
| Enclosure | Unsealed |
| Corner Radius [Min] | 2.1 mm |
| Outer Ring Width | 51 mm |
| Weight | 9.104 LB |
| EAN or UPC | 4026677860996 |

