- Radial, Self-Aligning Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 51 mm Width
| I.D. | 70 mm |
| Limiting Speed | 4500 rpm |
| Inch/Metric | Metric |
| O.D. | 150 mm |
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 390000 N |
| Static Load Rating [Max] | 390000 N |
| Bearing Type | Radial, Self-Aligning |
| Weight | 9.303 LB |
| EAN or UPC | 4026677870674 |

