| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| O.D. | 140 mm |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 350000 N |
| I.D. | 65 mm |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 365000 N |
| Weight | 7.804 LB |
| EAN or UPC | 4026677860743 |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| O.D. | 140 mm |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 350000 N |
| I.D. | 65 mm |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 365000 N |
| Weight | 7.804 LB |
| EAN or UPC | 4026677860743 |