- Radial, Self-Aligning Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 48 mm Width
| Limiting Speed | 4800 rpm |
| Radial Internal Clearance | C4 |
| O.D. | 140 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 350000 N |
| Corner Radius [Min] | 2.1 mm |
| Inch/Metric | Metric |
| I.D. | 65 mm |
| Static Load Rating [Max] | 365000 N |
| Weight | 7.517 LB |
| EAN or UPC | 4026677870599 |

