- Radial, Self-Aligning Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 46 mm Width
| I.D. | 60 mm |
| O.D. | 130 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 310000 N |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C3 |
| Limiting Speed | 5000 rpm |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 310000 N |
| Weight | 6.019 LB |
| EAN or UPC | 4026677806987 |

