FAG
22310-E1A-XL-M-C3
X-Life™ Maximum Capacity Spherical Roller Bearing – Brass Cage
Item #100953781
- Radial, Self-Aligning Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 40 mm Width
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- For heavy-duty applications
| Static Load Rating [Max] | 223,000.00 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed | 6000 rpm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Outer Ring Width | 40 mm |
| I.D. | 50 mm |
| O.D. | 110.0000 mm |
| Corner Radius [Min] | 2.00 mm |
| Ring Modification | None |
| Dynamic Load Rating | 229,000.00 N |
| Enclosure | Unsealed |
| Bearing Type | Radial, Self-Aligning |
| Width | 40 mm |
| Cage Material | Brass/Bronze |
| RIC | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 4.011 LB |
| EAN or UPC | 4026677807809 |
