- Radial, Self-Aligning Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 40 mm Width
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C4 |
| Static Load Rating [Max] | 223000 N |
| O.D. | 110 mm |
| Limiting Speed | 6000 rpm |
| Dynamic Load Rating | 229000 N |
| I.D. | 50 mm |
| Corner Radius [Min] | 2 mm |
| Inch/Metric | Metric |
| Weight | 3.858 LB |
| EAN or UPC | 4026677806840 |

