- Radial, Self-Aligning Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 36 mm Width
| Inch/Metric | Metric |
| O.D. | 100 mm |
| Static Load Rating [Max] | 183000 N |
| I.D. | 45 mm |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 187000 N |
| Weight | 2.865 LB |
| EAN or UPC | 4026677893833 |

