- Radial, Self-Aligning Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 36 mm Width
| O.D. | 100 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 187000 N |
| Limiting Speed | 6700 rpm |
| I.D. | 45 mm |
| Radial Internal Clearance | C4 |
| Static Load Rating [Max] | 183000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Weight | 2.865 LB |
| EAN or UPC | 4026677806727 |

