- Radial, Self-Aligning Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 33 mm Width
| I.D. | 40 mm |
| Inch/Metric | Metric |
| Limiting Speed | 7500 rpm |
| Radial Internal Clearance | C4 |
| Corner Radius [Min] | 1.5 mm |
| Static Load Rating [Max] | 149000 N |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 156000 N |
| O.D. | 90 mm |
| Weight | 2.16 LB |
| EAN or UPC | 4026677806642 |

