- Radial, Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 180 mm Outer Diameter
- 76 mm Width
| I.D. | 90 mm |
| O.D. | 180 mm |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 260000 N |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 320000 N |
| Weight | 16.975 LB |
| EAN or UPC | 4026677735683 |

