- Radial, Self-Aligning Bearing Type
- 85 mm Inner Diameter
- 170 mm Outer Diameter
- 74 mm Width
| I.D. | 85 mm |
| O.D. | 170 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 260000 N |
| Static Load Rating [Max] | 325000 N |
| Corner Radius [Min] | 2 mm |
| Weight | 13.668 LB |
| EAN or UPC | 4012801478915 |

