- Radial, Self-Aligning Bearing Type
- 80 mm Inner Diameter
- 160 mm Outer Diameter
- 70 mm Width
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 80 mm |
| Static Load Rating [Max] | 270000 N |
| Dynamic Load Rating | 212000 N |
| Corner Radius [Min] | 2 mm |
| Weight | 11.023 LB |
| EAN or UPC | 4012801478908 |

