- Radial, Self-Aligning Bearing Type
- 70 mm Inner Diameter
- 140 mm Outer Diameter
- 62 mm Width
| O.D. | 140 mm |
| I.D. | 70 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 180000 N |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 228000 N |
| Weight | 6.621 LB |
| EAN or UPC | 4012801478885 |

