- Radial, Self-Aligning Bearing Type
- 60 mm Inner Diameter
- 120 mm Outer Diameter
- 55 mm Width
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 1.5 mm |
| Static Load Rating [Max] | 156000 N |
| I.D. | 60 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 137000 N |
| O.D. | 120 mm |
| Weight | 3.968 LB |
| EAN or UPC | 4026677144379 |

