- Radial, Self-Aligning Bearing Type
- 55 mm Inner Diameter
- 110 mm Outer Diameter
- 52 mm Width
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 129000 N |
| Dynamic Load Rating | 110000 N |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| O.D. | 110 mm |
| Corner Radius [Min] | 1.5 mm |
| Weight | 3.24 LB |
| EAN or UPC | 4026677686350 |

