- Radial, Self-Aligning Bearing Type
- 200 mm Inner Diameter
- 400 mm Outer Diameter
- 162 mm Width
| Dynamic Load Rating | 1.34e+006 N |
| Static Load Rating [Max] | 1.9e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| I.D. | 200 mm |
| O.D. | 400 mm |
| Weight | 184.034 LB |
| EAN or UPC | 4012801287685 |

