- Radial, Self-Aligning Bearing Type
- 180 mm Inner Diameter
- 360 mm Outer Diameter
- 154 mm Width
| I.D. | 180 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.14e+006 N |
| O.D. | 360 mm |
| Static Load Rating [Max] | 1.63e+006 N |
| Weight | 143.26 LB |
| EAN or UPC | 4012801287678 |

