- Radial, Self-Aligning Bearing Type
- 170 mm Inner Diameter
- 340 mm Outer Diameter
- 142 mm Width
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.63e+006 N |
| I.D. | 170 mm |
| O.D. | 340 mm |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.14e+006 N |
| Weight | 115.71 LB |
| EAN or UPC | 4012801287661 |

