- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 310 mm Outer Diameter
- 128 mm Width
| Corner Radius [Min] | 4 mm |
| O.D. | 310 mm |
| Static Load Rating [Max] | 1.37e+006 N |
| I.D. | 150 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 965000 N |
| Weight | 80.467 LB |
| EAN or UPC | 4012801478861 |

