- Radial, Self-Aligning Bearing Type
- 135 mm Inner Diameter
- 270 mm Outer Diameter
- 122 mm Width
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.02e+006 N |
| I.D. | 135 mm |
| O.D. | 270 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 735000 N |
| Weight | 52.91 LB |
| EAN or UPC | 4012801478847 |

