- Radial, Self-Aligning Bearing Type
- 125 mm Inner Diameter
- 250 mm Outer Diameter
- 110 mm Width
| I.D. | 125 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| O.D. | 250 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 630000 N |
| Static Load Rating [Max] | 880000 N |
| Weight | 41.435 LB |
| EAN or UPC | 4012801478830 |

