- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 215 mm Outer Diameter
- 98 mm Width
| I.D. | 110 mm |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 585000 N |
| O.D. | 215 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 455000 N |
| Bearing Type | Radial, Self-Aligning |
| Weight | 27.116 LB |
| EAN or UPC | 4012801478809 |

