- Radial, Self-Aligning Bearing Type
- 100 mm Inner Diameter
- 200 mm Outer Diameter
- 92 mm Width
| Bearing Type | Radial, Self-Aligning |
| O.D. | 200 mm |
| Dynamic Load Rating | 360000 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 465000 N |
| I.D. | 100 mm |
| Corner Radius [Min] | 2.1 mm |
| Weight | 23.173 LB |
| EAN or UPC | 4012801478793 |

