- Radial, Self-Aligning Bearing Type
- 182.563 mm Inner Diameter
- 360 mm Outer Diameter
- 154 mm Width
description
- FAG Split Spherical Roller Bearing is an innovative, timesaving solution to bearing replacement. By eliminating complicated bearing replacement, the split design reduces downtime and keeps the aggregate industry InSync® with productivity and profitability.
applications
- Belt conveyors
- Trough conveyors
- Chain conveyors
- Screw conveyors (expansion side only)
- Bucket wheel drives
- Fans
- Mixers
features
- Can be used in existing inch or metric housings – reduces replacement costs
- No major modification required to existing housings – maintains existing shaft center height
- Comparable capacity to solid bearing – no decrease in bearing life
- Double row spherical design – provides high thrust capability
- Internally self-aligning – higher dynamic misalignment capability
- Simplifies installation with fewer parts – less downtime
- One bearing design for fixed or floating arrangements – reduces inventory costs
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 4 mm |
| Origin | Spherical Split |
| Outer Ring Width | 98 mm |
| Inch/Metric | Metric |
| O.D. | 360 mm |
| Dynamic Load Rating | 1.14e+006 N |
| Ring Modification | None |
| Housing No. | SAF540 |
| Enclosure | Unsealed |
| I.D. | 182.563 mm |
| Bore Type | Round Bore |
| Axial Load [Max] | 5000 lb/in |
| Static Load Rating [Max] | 1.63e+006 N |
| Radial Internal Clearance | Normal |
| Limiting Speed | 600 rpm |
| Cage Material | Polyamide (Molded Nylon) |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| Split Seal No. | LERS159 |
| Inner Ring Width | 154 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 130.036 LB |
| EAN or UPC | 4012801287647 |

