- Radial, Self-Aligning Bearing Type
- 163.513 mm Inner Diameter
- 320 mm Outer Diameter
- 131 mm Width
| I.D. | 163.513 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| O.D. | 320 mm |
| Static Load Rating [Max] | 1.22e+006 N |
| Dynamic Load Rating | 880000 N |
| Weight | 87.278 LB |
| EAN or UPC | 4026677618924 |

