- Radial, Self-Aligning Bearing Type
- 150.813 mm Inner Diameter
- 310 mm Outer Diameter
- 128 mm Width
| I.D. | 150.813 mm |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 310 mm |
| Static Load Rating [Max] | 1.22e+006 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 880000 N |
| Weight | 81.548 LB |
| EAN or UPC | 4026677052841 |

